Skip Content
EYEWEAR PROT BX DUAL RDR 11457 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR PROT BX DUAL RDR 11457

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM11457-00000-20
  • Mfr. Model # 11457-00000-20
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Includes Neck Cord, Soft Pouch
  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Colour Black/Silver
  • Frame Material Polycarbonate With Nylon Temples
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2003: CSA Z94.3
  • UV Protection 99.9%
  • Temple Colour Silver
  • Temple Style Adjustable
  • Foam Lined No
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Diopter Strength +1.50 Top and Bottom
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • Eyewear Size Universal
  • Eyewear Venting Non-Vented
  • Reader Eyewear Item Bifocal Safety Reading Glasses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list