Skip Content
EYEWEAR PRIVO SILVER FRM GRY LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR PRIVO SILVER FRM GRY LENS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT12266
  • Mfr. Model # 12266
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.06 lbs

Product Details

Soft comfort nose bridge. Colour accented temples. Excellent coverage. World-class fit. Soft-tipped temples. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Silver
  • Size Standard
  • Lens Colour Gray
  • Lens Coating Anti-Fog
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Spatula
  • Gender Unisex
  • Frame Design Half-Frame
  • Temple Colour Silver
  • Series Privo
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list