Skip Content
EYEWEAR PRIVO SILVER FRM CLR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR PRIVO SILVER FRM CLR LENS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT12265
  • Mfr. Model # 12265
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.06 lbs

Product Details

Soft comfort nose bridge. Colour accented temples. Excellent coverage. World-class fit. Soft-tipped temples. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Silver
  • Size Standard
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Material Nylon
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Temple Style Spatula
  • Lens Material Polycarbonate
  • Temple Colour Silver
  • UV Protection 99.9%
  • Gender Unisex
  • Frame Design Half-Frame
  • Series Privo
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list