EYEWEAR PRIVO BLK FRM GRY LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR PRIVO BLK FRM GRY LENS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT12262
  • Mfr. Model # 12262
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.06 lbs

Product Details

Soft comfort nose bridge. Colour accented temples. Excellent coverage. World-class fit. Soft-tipped temples. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Frame Colour Black
  • Size Standard
  • Lens Colour Gray
  • Frame Material Nylon
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • UV Protection 99.9%
  • Gender Unisex
  • Temple Colour Black
  • Frame Design Half-Frame
  • Series Privo
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list