Skip Content
EYEWEAR PRIVO BLK FRM CLR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR PRIVO BLK FRM CLR LENS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT12261
  • Mfr. Model # 12261
  • UNSPSC # 46181800
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.12 lbs

Product Details

Soft comfort nose bridge. Colour accented temples. Excellent coverage. World-class fit. Soft-tipped temples. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Lens Colour Clear
  • Lens Coating Anti-Fog
  • Frame Colour Black
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • UV Protection 99.9%
  • Temple Colour Black/Orange
  • Gender Unisex
  • Series Privo
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Metal Detectable No
  • Primary Frame Color Black
  • Foam Lined No
  • Polarized Lens No
  • X-Ray Detectable Yes
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list