EYEWEAR PRIVO BLK FRM AMBER LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR PRIVO BLK FRM AMBER LENS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT12263
  • Mfr. Model # 12263
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.12 lbs

Product Details

Soft comfort nose bridge. Colour accented temples. Excellent coverage. World-class fit. Soft-tipped temples. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Frame Colour Black
  • Lens Colour Light Amber
  • Frame Material Polycarbonate
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Standards CSA Z94.3-2007, ANSI Z87.1-2003
  • Temple Style Spatula
  • Temple Colour Black
  • Gender Unisex
  • Series Privo
  • Polarized Lens No
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Amber
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Foam Lined No
  • Metal Detectable No
  • Primary Frame Color Black
  • X-Ray Detectable Yes
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list