Skip Content
EYEWEAR OTS BLACK TEMPLES CL LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR OTS BLACK TEMPLES CL LENS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPS3510SJ
  • Mfr. Model # S3510SJ
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.5 lbs

Product Details

Lightweight nylon temples adjust for length and pitch. Lenses are coated for superior scratch resistance. 99% protection against harmful UV rays. Designed to better fit today's prescription eyewear. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Includes Adjustable Temples
  • Lens Colour Clear
  • Frame Colour Black
  • Frame Material Polycarbonate
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07, CE EN166
  • Lens Material Polycarbonate
  • Temple Colour Black
  • UV Protection Yes
  • Temple Style Nylon Temples Adjust
  • Series OTS
  • Gender Women's
  • Foam Lined No
  • Metal Detectable Yes
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Primary Frame Color Black
  • X-Ray Detectable No
  • Polarized Lens No
  • Eyewear Frame Style Frameless
  • Photochromatic Lens No
  • Eyewear Frame Design OTG
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List