EYEWEAR OTS BLACK FR GY LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR OTS BLACK FR GY LENS

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPS3520SJ
  • Mfr. Model # S3520SJ
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.01 lbs

Product Details

Lightweight nylon temples adjust for length and pitch. Lenses are coated for superior scratch resistance. 99% protection against harmful UV rays. Designed to better fit today's prescription eyewear. Meets the requirements of ANSI Z87.1+. SEI certified to CSA Z94.3 standards.

Technical Specs

  • Size Universal
  • Frame Colour Gray
  • Item Safety Glasses
  • Includes Adjustable Temples
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87.1-2003, CAN/CSA Z94.3-07, CE EN166
  • Lens Material Polycarbonate
  • Frame Material Nylon
  • Lens Colour Gray
  • UV Protection 99.90%
  • Temple Style Nylon Temples Adjust
  • Temple Colour Black
  • Frame Design OTG
  • Gender Unisex
  • Series OTS
  • Metal Detectable Yes
  • Foam Lined No
  • Primary Lens Color Gray
  • Eyewear Frame Style Frameless
  • Polarized Lens No
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Frame Color Black
  • X-Ray Detectable No
  • Eyewear Frame Design OTG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list