Skip Content
EYEWEAR ONIX BLK FRAME GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR ONIX BLK FRAME GRAY

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPSB4920SC
  • Mfr. Model # SB4920SC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.07 lbs

Product Details

Lightweight frame and suspended lens design provide a perfect fit for a variety of users. Adjustable nose piece with 3 different angles for a comfortable fit. Ratchet temples with cushioned temple tips for non-slip protection.

Technical Specs

  • Includes Lightweight Frame Suspended Lens
  • Size Standard
  • Lens Coating Scratch-Resistant
  • Frame Colour Black
  • Item Safety Glasses
  • Lens Colour Gray
  • Standards Ansi Z871-2003: CSAZ94.3-2007
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Cushioned
  • Frame Design Half-Frame
  • Temple Colour Black
  • Series Onix
  • Frame Material Polycarbonate
  • Gender Unisex
  • Foam Lined No
  • Metal Detectable Yes
  • Primary Frame Color Black
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Eyewear Frame Style Half-Frame

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list