Skip Content
EYEWEAR NASS PLUS DK BL FR CL LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR NASS PLUS DK BL FR CL LEN

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT14308
  • Mfr. Model # 14308
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Item Safety Glasses
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Colour Dark Blue
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Colour Clear
  • Frame Material Nylon
  • Series Nassau(R)
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Foam Lined No
  • Primary Frame Color Blue
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list