EYEWEAR N-VISION WHITE FRAME CL LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR N-VISION WHITE FRAME CL LEN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT56505W
  • Mfr. Model # T56505W
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour White
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Material Elasto LT
  • Lens Colour Smoke
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • UV Protection 99.9%
  • Temple Colour White
  • Gender Unisex
  • Series N-Vision
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Temple Style Nonadjustable
  • Foam Lined No
  • Primary Frame Color White
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list