EYEWEAR N-VISION GY+BK FRAME SMOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR N-VISION GY+BK FRAME SMOKE

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT56505GRYS
  • Mfr. Model # T56505GRYS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Item Safety Glasses
  • Lens Colour Smoke
  • Frame Material Elasto LT
  • Frame Colour Black/Gray
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Temple Colour Gray
  • Series N-Vision
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Temple Style Nonadjustable
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list