EYEWEAR N-VISION GY+BK FRAME SM LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR N-VISION GY+BK FRAME SM LEN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT56555GRYS
  • Mfr. Model # T56555GRYS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2512
  • Shipping Weight 0.11 lbs

Product Details

N-Vision 5655 series safety eyewear with optional RX insert available. Features Flexi-fit soft nose-piece, easy lens replacement system, frame made of new Elasto LT chemical resistant material, CSA. Gray and black frame, smoke lens.

Technical Specs

  • Includes 2 Temple Styles, Straight, & Curved
  • Item Safety Glasses
  • Frame Colour Black/Gray
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Colour Smoke
  • Series N-Vision
  • UV Protection 99.90%
  • Frame Material Elasto LT
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Temple Colour Gray
  • Temple Style 2 Temples Inc Straight, Curved
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list