Skip Content
EYEWEAR N-VISION BK+GY I/O MIR LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR N-VISION BK+GY I/O MIR LEN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT56565BTCG
  • Mfr. Model # T56565BTCG
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Includes 2 temple styles, straight, & curved
  • Frame Colour Black/Gray
  • Item Safety Glasses
  • Lens Coating Anti-Static, Scratch-Resistant
  • Standards ANSI Z87.1-2003: CSA Z94.3-2007
  • Lens Colour Indoor/Outdoor Mirror
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style 2 temples inc straight, curved
  • Temple Colour Gray
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Frame Style Half-Frame
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Frame Material Elasto LT
  • Series N-Vision
  • Gender Unisex
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Polarized Lens No
  • Primary Frame Color Multi-Colour
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list