Skip Content
EYEWEAR N-VISION BK+GY FRAME CL LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR N-VISION BK+GY FRAME CL LEN

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT56505B
  • Mfr. Model # T56505B
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2512
  • Shipping Weight 0.05 lbs

Product Details

N-Vision 5650 series safety eyewear with a universal comfort bridge system. Features easy lens replacement system, frame made of new Elasto LT chemical resistant material, and CSA. Black and gray frame, clear lens.

Technical Specs

  • Item Safety Glasses
  • Includes 2 Temple Styles, Straight, & Curved
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Frame Colour Black/Gray
  • Lens Colour Clear
  • Series N-Vision
  • Frame Material Elasto LT
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • UV Protection 99.90%
  • Lens Material Polycarbonate
  • Temple Style Flexible
  • Gender Unisex
  • Temple Colour Gray
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Primary Frame Color Multi-Colour
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list