Skip Content
EYEWEAR N-VISION BK+GY FRAME BR LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR N-VISION BK+GY FRAME BR LEN

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT56505BTCB
  • Mfr. Model # T56505BTCB
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

N-Vision 5650 series safety eyewear with a universal comfort bridge system. Features easy lens replacement system, frame made of new Elasto LT chemical resistant material, and CSA. Black and gray frame, brown lens.

Technical Specs

  • Size Standard
  • Frame Colour Black and Gray Frame
  • Item Safety Glasses
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Includes 2 temple styles, straight, & curved
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Lens Colour Brown
  • Lens Material Polycarbonate
  • Temple Style 2 temples inc straight, curved
  • UV Protection Yes
  • Frame Design Half-Frame
  • Temple Colour Gray
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Brown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list