Skip Content
EYEWEAR N-VISION BK+GY FRAME AM LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR N-VISION BK+GY FRAME AM LEN

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT56505BA
  • Mfr. Model # T56505BA
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2512
  • Shipping Weight 0.1 lbs

Product Details

N-Vision 5650 series safety eyewear with a universal comfort bridge system. Features easy lens replacement system, frame made of new Elasto LT chemical resistant material, and CSA. Black and gray frame, amber lens.

Technical Specs

  • Includes 2 Temple Styles, Straight, & Curved
  • Item Safety Glasses
  • Frame Colour Dark Blue/Gray
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Series N-Vision
  • Lens Colour Amber
  • Frame Material Elasto LT
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style Flexible
  • Gender Unisex
  • Temple Colour Gray
  • Primary Lens Color Amber
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List