Skip Content
EYEWEAR N-VISION BK+GY FRAM MIR LEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR N-VISION BK+GY FRAM MIR LEN

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT56565BM
  • Mfr. Model # T56565BM
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2512
  • Shipping Weight 0.05 lbs

Product Details

N-Vision 5655 series safety eyewear with optional RX insert available. Features Flexi-fit soft nose-piece, easy lens replacement system, frame made of new Elasto LT chemical resistant material, CSA. Black and gray frame, mirror lens.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Static, Scratch-Resistant
  • Frame Colour Black/Gray
  • Includes 2 Temple Styles, Straight, & Curved
  • Lens Colour Clear Mirror
  • Lens Material Polycarbonate
  • Series N-Vision
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Frame Material Elasto LT
  • Temple Colour Black
  • Temple Style 2 Temples Inc Straight, Curved
  • UV Protection 99.90%
  • Gender Unisex
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list