EYEWEAR N-VISION BK+G YFRAME VERMIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR N-VISION BK+G YFRAME VERMIL

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT56505BTCV
  • Mfr. Model # T56505BTCV
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Material Elasto LT
  • Standards ANSI Z87.1, CSA Z94.3
  • Frame Colour Black/Gray
  • Lens Colour Vermillion
  • Lens Material Polycarbonate
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • UV Protection 99.9%
  • Gender Unisex
  • Temple Colour Black
  • Primary Lens Color Vermillion
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Series N-Vision
  • Temple Style Nonadjustable
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list