Skip Content
EYEWEAR MTLKS NCKL A/F RLWY SGNLRCO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR MTLKS NCKL A/F RLWY SGNLRCO

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT10151
  • Mfr. Model # 10151
  • UNSPSC # 46181803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Brushed Nickel
  • Lens Coating Anti-Fog
  • Lens Colour Black
  • Frame Material Metal
  • Standards ANSI Z80.3-2008, ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Brushed Nickel
  • Temple Style Spatula
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Black
  • Eyewear Size Universal
  • Series Metaliks(TM) Sport
  • Primary Frame Color Silver
  • Foam Lined No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list