EYEWEAR MTLKS GRY A/F WINNIPEG JETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR MTLKS GRY A/F WINNIPEG JETS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11344-20WJ
  • Mfr. Model # 11344-20WJ
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.53 lbs

Product Details

Eyewear, Gray, Anti-Fog, Winnipeg Jets(R).

Technical Specs

  • Frame Colour Brushed Nickel
  • Size Standard
  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Colour Gray
  • Frame Material Metal
  • Standards ANSI Z80.3-2008, ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Spatula
  • Temple Colour Brushed Nickel
  • Gender Unisex
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list