Skip Content
EYEWEAR MTLKS CLR A/F WINNIPEG JETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR MTLKS CLR A/F WINNIPEG JETS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11343-20WJ
  • Mfr. Model # 11343-20WJ
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.53 lbs

Product Details

Eyewear, Clear, Anti-Fog, Winnipeg Jets(R).

Technical Specs

  • Item Protective Eyewear,? Safety Glasses
  • Frame Colour Brushed Nickel
  • Lens Coating Anti-Fog
  • Size Standard
  • Lens Colour Clear
  • Frame Material Metal
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Spatula
  • Temple Colour Brushed Nickel
  • Gender Unisex
  • Frame Design Half-Frame
  • Includes Soft Adjustable Nose Bridge,? Metal Temples With Rubber Tips
  • Series Metaliks
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list