Skip Content
EYEWEAR MINI ZTEK CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR MINI ZTEK CLEAR

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPS2510SN
  • Mfr. Model # S2510SN
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.07 lbs

Product Details

Economical wrap-around single lens provides full panormaic view. Soft, non-slip rubber temple tips, integrated nose piece for a non-binding fit. Coated lenses for superior scratch resistances, and provides 99% protection against harmful UV rays.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards Ansi Z871-2003: CSAZ94.3-2007
  • Lens Material Polycarbonate
  • Temple Colour Clear
  • Temple Style Soft Non-Slip
  • UV Protection Yes
  • Includes Integrated nose piece
  • Series Mini Ztek
  • Gender Unisex
  • Metal Detectable Yes
  • Foam Lined No
  • Primary Lens Color Clear
  • Eyewear Frame Style Frameless
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list