Skip Content
EYEWEAR MINI ZTEK BLU MIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR MINI ZTEK BLU MIR

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPS2575SN
  • Mfr. Model # S2575SN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.065 lbs

Product Details

Economical wrap-around single lens provides full panormaic view. Soft, non-slip rubber temple tips, integrated nose piece for a non-binding fit. Coated lenses for superior scratch resistances, and provides 99% protection against harmful UV rays.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Blue Mirror
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Standards Ansi Z871-2003: CSAZ94.3-2007
  • Frame Material Polycarbonate
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Style Soft Non-Slip
  • Temple Colour Blue
  • Includes Integrated nose piece
  • Series Mini Ztek
  • Gender Unisex
  • Metal Detectable Yes
  • Foam Lined No
  • Eyewear Frame Style Frameless
  • Eyewear Size Universal
  • Primary Lens Color Blue
  • Photochromatic Lens No
  • Primary Frame Color Blue
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list