Skip Content
EYEWEAR MINI ZTEK AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR MINI ZTEK AMBER

PYRAMEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PSPS2530SN
  • Mfr. Model # S2530SN
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2515
  • Shipping Weight 0.065 lbs

Product Details

Economical wrap-around single lens provides full panormaic view. Soft, non-slip rubber temple tips, integrated nose piece for a non-binding fit. Coated lenses for superior scratch resistances, and provides 99% protection against harmful UV rays.

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Amber
  • Lens Colour Amber
  • Frame Material Polycarbonate
  • Standards Ansi Z871-2003: CSAZ94.3-2007
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Style Soft Non-Slip
  • Temple Colour Amber
  • Includes Integrated nose piece
  • Series Mini Ztek
  • Gender Women's
  • Metal Detectable Yes
  • Foam Lined No
  • Polarized Lens No
  • Eyewear Size Narrow
  • Primary Lens Color Amber
  • Eyewear Frame Style Frameless
  • Photochromatic Lens No
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list