Skip Content
EYEWEAR MILLENNIA SPORT BK/GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR MILLENNIA SPORT BK/GY

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11150751
  • Mfr. Model # 11150751
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.14 lbs

Product Details

Millennia(R) sport, TSR gray lens, black frame.

Technical Specs

  • Includes Adjustable Break-Away Retainer Cord
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour TSR Gray
  • Lens Material Polycarbonate
  • Series Millennia Sport
  • Frame Material Nylon
  • Standards ANSI Z87+ High Impact, ANSI Z87.1-1989, CA 18,820, AS/NZS 1337, CSA Z94.3, EC Category PPE
  • UV Protection 99.90%
  • Temple Colour Black
  • Gender Unisex
  • Temple Style 1 Piece
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Metal Detectable No
  • Foam Lined No
  • X-Ray Detectable Yes
  • Polarized Lens No
  • Eyewear Frame Style Half-Frame
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list