Skip Content
EYEWEAR MILLENNIA SPORT BK/GY A-FOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR MILLENNIA SPORT BK/GY A-FOG

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11150756
  • Mfr. Model # 11150756
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Frame Colour Black
  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • Lens Colour TSR Gray
  • UV Protection 99.9%
  • Gender Unisex
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Series Millennia Sport(TM)
  • Frame Material Nylon
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Includes Adjustable Break-Away Retainer Cord
  • Temple Style Nonadjustable
  • Temple Colour Black
  • Metal Detectable No
  • Foam Lined No
  • Polarized Lens No
  • X-Ray Detectable Yes
  • Eyewear Frame Style Half-Frame
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list