EYEWEAR MILLENNIA SPORT BK/CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR MILLENNIA SPORT BK/CL

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSS11150750
  • Mfr. Model # 11150750
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2510
  • Shipping Weight 0.08 lbs

Product Details

Millennia(R) sport, clear lens, black frame.

Technical Specs

  • Includes Adjustable Break-Away Retainer Cord
  • Item Safety Glasses
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • Frame Colour Black
  • Frame Material Nylon
  • Series Millennia Sport
  • Standards ANSI Z87+ High Impact, ANSI Z87.1-1989, CA 18,820, AS/NZS 1337, CSA Z94.3, EC Category PPE
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style 1 Piece
  • Temple Colour Black
  • Gender Unisex
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Eyewear Frame Style Frameless
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Metal Detectable No
  • X-Ray Detectable Yes
  • Foam Lined No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list