Skip Content
EYEWEAR METALIKS SPORT W/INDOOR/OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR METALIKS SPORT W/INDOOR/OUT

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11345
  • Mfr. Model # 11345
  • UNSPSC # 46181803
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.09 lbs

Product Details

A brushed nickel frame and sport-styled lens add adrenaline to the Metaliks line. Soft, universal-fit nosepiece and rubber temple tips. Anti-fog or hard coat lens. Meets ANSI Z87.1-2003 and CSA Z94.3 standards.

Technical Specs

  • Item Safety Sunwear,? Protective Eyewear,? Safety Glasses
  • Lens Coating Scratch-Resistant
  • Lens Colour Mirror
  • Frame Colour Brushed Nickel
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Temple Colour Brushed Nickel
  • UV Protection 99.9%
  • Temple Style Spatula
  • Gender Unisex
  • Series Metaliks
  • Includes Soft Adjustable Nose Bridge,? Metal Temples With Rubber Tips
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Indoor/Outdoor
  • Polarized Lens No
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Silver
  • Metal Detectable No
  • Foam Lined No
  • X-Ray Detectable Yes
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List