Skip Content
EYEWEAR METALIKS SPORT NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR METALIKS SPORT NICKEL

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11540
  • Mfr. Model # 11540
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.09 lbs

Product Details

A brushed nickel frame and sport-styled lens add adrenaline to the Metaliks line. Soft, universal-fit nosepiece and rubber temple tips. Anti-fog or hard coat lens. Meets ANSI Z87.1-2003 and CSA Z94.3 standards.

Technical Specs

  • Item Safety Sunwear,? Protective Eyewear,? Safety Glasses
  • Size Standard
  • Lens Coating Scratch-Resistant
  • Frame Colour Brushed Nickel
  • Lens Colour Blue Mirror
  • Frame Material Metal
  • Standards CSA Z94.3-2007, ANSI Z87.1-2003
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Spatula
  • Gender Unisex
  • Frame Design Half-Frame
  • Temple Colour Brushed Nickel
  • Includes Soft Adjustable Nose Bridge,? Metal Temples with Rubber Tips
  • Series Fuel
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list