Skip Content
EYEWEAR MAXIM GT CLR ANTI-FOG LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR MAXIM GT CLR ANTI-FOG LENS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT14246
  • Mfr. Model # 14246
  • UNSPSC # 32000000
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.06 lbs

Product Details

3M(TM) Maxim(TM) GT. Lightweight frame. Cushioned browguard. High-wrap lens. Adjustable temples with 3-position lens adjustment. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards. Metallic gray frame, soft black rubber accents. Clear,

Technical Specs

  • Includes Three Position Pantascopic Lens Angle Adjustment with Cushioned Brow Bar and Adjustable Soft Nose Bridge
  • Item Safety Glasses
  • Size Standard
  • Lens Coating Anti-Fog
  • Frame Colour Black/Metallic Gray
  • Frame Material Nylon
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Colour Black/Metallic Gray
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Temple Style Spatula
  • Gender Unisex
  • Frame Design Half-Frame
  • Series Maxim
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List