EYEWEAR LIGHTNING SMOKE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR LIGHTNING SMOKE LENS

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT65005S
  • Mfr. Model # T65005S
  • UNSPSC # 46181811
  • CATALOGUE PAGE # 2511
  • Shipping Weight 0.1 lbs

Product Details

Lightning safety eyewear is engineered for extreme comfort. Self-adjusting temples for secure fit. Flexi-fit non-slip nose piece. Black frame, smoke 4A lens.

Technical Specs

  • Item Safety Glasses
  • Includes Flexi Fit Non Slip Nose Piece
  • Lens Colour Smoke
  • Frame Colour Black
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Series Lightning(TM)
  • Frame Material Elasto LT
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • UV Protection 99.90%
  • Temple Colour Black
  • Gender Unisex
  • Temple Style Flexible
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Foam Lined No
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list