Skip Content
EYEWEAR LIGHTNING SILVER MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR LIGHTNING SILVER MIRROR

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT65005M
  • Mfr. Model # T65005M
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2511
  • Shipping Weight 0.05 lbs

Product Details

Lightning safety eyewear is engineered for extreme comfort. Self-adjusting temples for secure fit. Flexi-fit non-slip nose piece. Black frame, mirror 4A lens.

Technical Specs

  • Includes Flexi Fit Non Slip Nose Piece
  • Item Safety Glasses
  • Lens Coating Anti-Static, Scratch-Resistant
  • Frame Colour Black
  • Lens Colour Mirror
  • Frame Material Elasto LT
  • Series Lightning
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style Adjustable
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Mirror
  • Eyewear Size Universal
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Foam Lined No
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No
  • Photochromatic Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list