EYEWEAR LIGHTNING PLUS BLK FRM SMK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR LIGHTNING PLUS BLK FRM SMK

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT65505BS
  • Mfr. Model # T65505BS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2512
  • Shipping Weight 0.07 lbs

Product Details

Lighting Plus safety glasses with a soft-touch comfort pad. Bowed temples, flex-fit, non-slip nose piece, and lenses protected by an exclusive 4A coating. CSA High Impact, black frame, smoke 4A lens.

Technical Specs

  • Item Safety Glasses
  • Includes Flexi Fit Non Slip Nose Piece
  • Frame Colour Black
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Series Lightning T6550
  • Lens Colour Smoke
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • UV Protection 99.90%
  • Temple Style Bowed
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list