EYEWEAR LIGHTNING PLUS BLK FRM MIRR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR LIGHTNING PLUS BLK FRM MIRR

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT65505BM
  • Mfr. Model # T65505BM
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2512
  • Shipping Weight 0.1 lbs

Product Details

Lighting Plus safety glasses with a soft-touch comfort pad. Bowed temples, flex-fit, non-slip nose piece, and lenses protected by an exclusive 4A coating. CSA High Impact, black frame, mirror 4A lens.

Technical Specs

  • Item Eyewear Lightning Plus
  • Includes Flexi fit non slip nose piece
  • Size Standard
  • Frame Colour Black
  • Lens Coating Anti-Static, Scratch-Resistant
  • Frame Material Polycarbonate
  • Lens Colour Mirror
  • UV Protection 99.90%
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Temple Style Bowed
  • Temple Colour Black
  • Frame Design Uni-Lens
  • Eyewear Size Universal
  • Primary Lens Color Mirror

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list