!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SAFETY GLASSES, UV-PROTECT, ANTI-STATIC, ANTI-FOG, SCRATCH-RESIST, CSA/ANSI, BLACK/AMBER, PC

SAFETY GLASSES, UV-PROTECT, ANTI-STATIC, ANTI-FOG, SCRATCH-RESIST, CSA/ANSI, BLACK/AMBER, PC

NORTH

SAFETY GLASSES, UV-PROTECT, ANTI-STATIC, ANTI-FOG, SCRATCH-RESIST, CSA/ANSI, BLACK/AMBER, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, UV-PROTECT, ANTI-STATIC, ANTI-FOG, SCRATCH-RESIST, CSA/ANSI, BLACK/AMBER, PC

SAFETY GLASSES, UV-PROTECT, ANTI-STATIC, ANTI-FOG, SCRATCH-RESIST, CSA/ANSI, BLACK/AMBER, PC

NORTH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONT65505BA
  • Mfr. Model # T65505BA
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs
Suggested Replacement Product
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, PC, HYDROSHIELD AF, BLACK/AMBER, CSA, M, UNISEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.18 / EACH

EHC: EHC :

Product Details

Slip on these universal-fit safety glasses to keep your eyes protected. The amber-tinted lens is treated to make it anti-static and anti-fog as well as resistant to scratching. These glasses offer 99.9% UV protection. The black polycarbonate frame promises a lightweight feel. The CSA and ANSI ratings guarantee their safety standards.

Technical Specs

  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Includes Anti-Fog Lens Coating Yes
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • Frame Colour Black
  • Includes Flexi fit non slip nose piece
  • Includes Anti-Static Lens Coating Yes
  • Includes Polarized Lens Coating No
  • Item Eyewear Lightning Plus
  • Lens Colour Amber
  • Series T6550

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list