!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, ELASTO LT/PC, ANTI-FOG, CSA, M, UNISEX

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, ELASTO LT/PC, ANTI-FOG, CSA, M, UNISEX

NORTH

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, ELASTO LT/PC, ANTI-FOG, CSA, M, UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLASSES, HALF-FRAME, WRAPAROUND, ELASTO LT/PC, ANTI-FOG, CSA, M, UNISEX

SAFETY GLASSES, HALF-FRAME, WRAPAROUND, ELASTO LT/PC, ANTI-FOG, CSA, M, UNISEX

NORTH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONT65005
  • Mfr. Model # T65005
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

These Lightning medium half-frame safety glasses with 99.9% UV protection have a wraparound Elasto LT frame that comes in black. They have anti-scratch anti-static, anti-fog polycarbonate clear lenses that meet the CSA Z94.3 standard. The unisex glasses have a black arm with a flexible tip and include Flexi-fit non-slip nosepieces and self-adjusting rubber-tipped temples.

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Tip Type Flexible
  • Frame Colour Black
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Polarized Lens Coating No
  • Lens Coating Anti-Fog, Anti-Static, Scratch Resistant
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards CSA/ANSI
  • Arm Colour Black
  • Eyewear Size M
  • Frame Material Elasto LT
  • Frame Type Half-Frame
  • Includes Flexi Fit Non Slip Nose Piece
  • Item Safety Glasses
  • Lens Colour Clear
  • Metal Detectable No
  • Series Lightning(TM)
  • X-Ray Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list