Skip Content
EYEWEAR LEXA MED SLATE TEMP CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EYEWEAR LEXA MED SLATE TEMP CL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT15200
  • Mfr. Model # 15200
  • UNSPSC # 46181800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

Lexa eyewear, sleek design, unobtrusive, invisible to the wearer, contoured lens, with no distracting sideshields to reduce peripheral vision. Meets ANSI Z87.1 and CSA Z94.3 high velocity test.

Technical Specs

  • Includes Multiple Lens Options, Three Position Adjustable Lens and Soft Adjustable Nose Bridge
  • Item Protective Eyewear,? Safety Glasses
  • Frame Colour N/A
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • UV Protection 99.9%
  • Standards CSA Z94.3-2007, ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • Temple Style Temple
  • Temple Colour Black
  • Gender Unisex
  • Series Lexa
  • Polarized Lens No
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Frame Color Black
  • X-Ray Detectable Yes
  • Foam Lined No
  • Metal Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list