Skip Content
EYEWEAR LAW PLUS CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

EYEWEAR LAW PLUS CLEAR LENS

LAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFLW210
  • Mfr. Model # LW210
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

Law 2(R) Safey Glasses. Soft temple inserts, soft secure gel nose pads. Duramass(R) scratch-resistant coating. Dielectric. Meets the requirements of ANSI Z87.1+. CSA certified to Z94.3 standards. Clear, lens tint and coating.

Technical Specs

  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Polarized Lens No
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Frame Colour Clear
  • Item Safety Glasses
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Lens Coating Scratch-Resistant
  • Series Law(R) 2
  • Standards ANSI Z87.1-2010, CAN/CSA Z94.3-07
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Bayonet
  • Gender Unisex
  • Temple Colour Clear
  • Primary Frame Color Clear
  • Metal Detectable No
  • Foam Lined No
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list