EYEWEAR KX 1000 CLR CTD LENS + BK T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR KX 1000 CLR CTD LENS + BK T

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT12155
  • Mfr. Model # 12155
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2514
  • Shipping Weight 0.05 lbs

Product Details

KX visitor specs exceed ANSI Z87.1 and CSA Z94.3 impact standards. Features designed for all-day comfort, seamless lens with built-in sideshields, stylishly contoured to wrap around the face, adjustable temple length and available with DX antifog coating.

Technical Specs

  • Includes Over the Glasses Visitor Specs with Wraparound Lens
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Fog
  • Standards CSA Z94.3-2007, ANSI Z87.1-2003
  • Frame Material Polycarbonate
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Adjustable
  • Gender Unisex
  • Temple Colour Black
  • Series KX
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Foam Lined No
  • Primary Frame Color Black
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list