Skip Content
Discontinued with Replacement
EYEWEAR KLONDIKE IN/OUT DOOR MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR KLONDIKE IN/OUT DOOR MIRROR

KLONDIKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFKD119
  • Mfr. Model # KD119
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs
Suggested Replacement Product
PROT EYEWEAR BLACK FRAME I/O

Price: NA

Product Details

Klondike(R) Safety Glasses. Lightweight, comfortable fit. All lens provide 99.9% UV protection. Adjustable temples, gel nose piece. Meets the requirements of ANSI Z87.1+. CSA certified to Z94.3 standards. Black matte frame. Indoor/outdoor lens tint and coating.

Technical Specs

  • Polarized Lens No
  • Photochromatic Lens No
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Indoor/Outdoor
  • Series Klondike(R)
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Black
  • Lens Colour Indoor/Outdoor
  • Frame Material Nylon
  • Standards ANSI Z87.1-2010, CSA Z94.3-07
  • Lens Material Polycarbonate
  • UV Protection 99.99% UVA/UVB
  • Temple Colour Black
  • Temple Style Adjustable, Spatula
  • Foam Lined No
  • Metal Detectable Yes
  • Gender Unisex
  • Primary Frame Color Black
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list