EYEWEAR KLONDIKE BLK FRM AMBER LNS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR KLONDIKE BLK FRM AMBER LNS

KLONDIKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFKD114
  • Mfr. Model # KD114
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Klondike(R) Safety Glasses. Lightweight, comfortable fit. All lens provide 99.9% UV protection. Adjustable temples, gel nose piece. Meets the requirements of ANSI Z87.1+. CSA certified to Z94.3 standards. Black matte frame. Amber lens tint and coating.

Technical Specs

  • Photochromatic Lens No
  • Primary Lens Color Amber
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Lens Coating Scratch-Resistant
  • Item Safety Glasses
  • Frame Material Nylon
  • Frame Colour Black
  • Series Klondike(R)
  • Lens Colour Amber
  • Standards ANSI Z87.1-2010, CAN/CSA Z94.3-07
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Foam Lined No
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list