Discontinued with Replacement
EYEWEAR INERTIA BK FR LGHT BLU LNS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR INERTIA BK FR LGHT BLU LNS

INERTIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFIA113
  • Mfr. Model # IA113
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
PROT EYEWEAR BLACK FRAME LIGHT BLUE

Your Price: NA

Product Details

Unique Flarefit(TM) temple design. Dielectric (no metal parts). Lightweight polycarbonate frame and lens. Non-slip wraparound TPR temple sleeve for comfort and grip. Adjustable, soft TPR soft nose pad. Exclusive Duramass scratch resistant coating.

Technical Specs

  • Item Safety Glasses
  • Includes Adjustable soft nose pad
  • Frame Colour Black
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Material Polycarbonate
  • Lens Colour Light Blue
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2010, CAN/CSA Z94.3-07
  • UV Protection 99.9%
  • Temple Style Bayonet
  • Temple Colour Black
  • Eyewear Size Universal
  • Primary Lens Color Blue
  • Photochromatic Lens No
  • Series Inertia
  • Gender Unisex
  • Primary Frame Color Black
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list