EYEWEAR INDOOR/OUTDOOR CSA V20 PURI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR INDOOR/OUTDOOR CSA V20 PURI

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK25656
  • Mfr. Model # 25656
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2517
  • Shipping Weight 0.07 lbs

Product Details

Kleenguard* V20 Comfort Eye Protection, impact resistant with wrap around lens. 99.9% UVA/UVB protection. Has comfortable, padded temples.

Technical Specs

  • Item Safety Glasses
  • UV Protection 99.9%
  • Frame Colour Indoor/Outdoor
  • Standards ANSI Z87.1+ 2010, CSA Z94.3
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Style Padded
  • Temple Colour Black/Gray
  • Lens Coating Scratch-Resistant
  • Eyewear Size Universal
  • Primary Lens Color Indoor/Outdoor

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list