EYEWEAR IGNITE RED GRAY XTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR IGNITE RED GRAY XTR

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS4411X
  • Mfr. Model # S4411X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 4.0 lbs

Product Details

10 pack Uvex Ignite(TM) safety glasses. Metallic Red/Silver accented frames with gray, uvextra AF lens tint and coating. Light weight frameless design, soft temple tip pads and adjustable saddle pad nose piece.

Technical Specs

  • Includes Soft Adjustable Nose Pad
  • Item Safety Glasses
  • Frame Colour Metallic Red/Silver
  • Lens Coating Anti-Fog
  • Lens Colour Gray
  • Series Ignite(TM)
  • Standards ANSI.Z.87.1/1989, CA 25,035, CSA Z94.3
  • UV Protection 99.90%
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • Temple Style Plastic Temples, TPE Temple Pads
  • Temple Colour Metallic Red/Silver
  • Gender Unisex
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Lens Color Gray
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Foam Lined No
  • Primary Frame Color Multi-Colour
  • Polarized Lens No
  • X-Ray Detectable Yes
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list