EYEWEAR IGNITE BLACK MIRROR UD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EYEWEAR IGNITE BLACK MIRROR UD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS4403
  • Mfr. Model # S4403
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2507
  • Shipping Weight 0.06 lbs

Product Details

10 pack Uvex Ignite(TM) safety glasses. Gloss black/Silver accented frames with silver mirror lens tint and coating. Light weight frameless design, soft temple tip pads and adjustable saddle pad nose piece.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black and Silver
  • Lens Coating Scratch-Resistant
  • Includes Soft Adjustable Nose Pad
  • Lens Colour Silver Mirror
  • Series Ignite(TM)
  • Frame Material Plastic
  • Standards ANSI.Z.87.1/1989, CA 25,035, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style Plastic Temples, TPE Temple Pads
  • Temple Colour Black/Silver
  • Gender Unisex
  • Primary Lens Color Gray
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Primary Frame Color Multi-Colour
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No
  • Foam Lined No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list