Skip Content
EYEWEAR I/O MIRROR VAN. CANUCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EYEWEAR I/O MIRROR VAN. CANUCKS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11345-20VC
  • Mfr. Model # 11345-20VC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

LNow you can look cool, protect your eyes and support your favorite Canadian NHL(R) hockey team with officially licensed NHL(R) safety eyewear. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards. Vancouver Canucks, mirror, indoor/outdo

Technical Specs

  • Includes Vancouver Canucks logo on right lens
  • Item Safety Glasses
  • Frame Colour Brushed Nickel
  • Size Standard
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Indoor/Outdoor Mirror
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • UV Protection Yes
  • Temple Style Spatula style with rubber tips
  • Temple Colour Brushed nickel
  • Frame Design Half-Frame
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list