EYEWEAR I/O MIRROR TOR MAPLE LEAFS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EYEWEAR I/O MIRROR TOR MAPLE LEAFS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11345-20TML
  • Mfr. Model # 11345-20TML
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

3M(TM) Metaliks(TM) sport with NHL(R) team logos. Look cool, protect your eyes and support your favorite Canadian NHL(R) hockey team with officially licensed NHL(R) safety eyewear. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards. To

Technical Specs

  • Includes Toronto Maple Leafs logo on right lens
  • Size Standard
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Colour Gray Nickel
  • Item Safety Glasses
  • Lens Colour Silver Mirror
  • Standards ANSI Z80.3-2008, ANSI Z87.1-2003, CSA Z94.3-2007
  • UV Protection 99.9%
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • Temple Colour Gray Nickel
  • Gender Unisex
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Mirror

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list