Skip Content
EYEWEAR I/O MIRROR OTTAWA SENAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR I/O MIRROR OTTAWA SENAT

METALIKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11345-20OS
  • Mfr. Model # 11345-20OS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

3M(TM) Metaliks(TM) sport with NHL(R) team logos. Look cool, protect your eyes and support your favorite Canadian NHL(R) hockey team with officially licensed NHL(R) safety eyewear. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards. Ot

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Includes Ottawa Senators logo on right lens
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Indoor/Outdoor Mirror
  • Frame Colour Brushed Nickel
  • Frame Material Metal
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Temple Style Spatula style with rubber tips
  • Temple Colour Brushed nickel
  • Frame Design Half-Frame
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list