Skip Content
EYEWEAR I/O MIRROR MTL CANADIANS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EYEWEAR I/O MIRROR MTL CANADIANS

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT11345-20MC
  • Mfr. Model # 11345-20MC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

3M(TM) Metaliks(TM) sport with NHL(R) team logos. Look cool, protect your eyes and support your favorite Canadian NHL(R) hockey team with officially licensed NHL(R) safety eyewear. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3 standards. Mo

Technical Specs

  • Includes Montreal Canadiens logo on right lens
  • Size Standard
  • Item Safety Glasses
  • Frame Colour Gray Nickel
  • Lens Colour Silver Mirror
  • Frame Material Metal
  • Standards ANSI Z80.3-2008, ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • UV Protection 99.9%
  • Temple Colour Gray Nickel
  • Frame Design Half-Frame
  • Gender Unisex
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Mirror
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list